Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore

  • Mfr # UCFU-1.1/8M

  • Zoro # G0405781


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-1.1/8M
Zoro #
G0405781
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/8 in
Bolt Size
3/8 in
Overall Height
4 9/32 in
Overall Width
1 21/32 in
Dimension L
4 9/32 in
Dimension N
29/64 in
Overall Length
4 9/32 in
Dimension A
1 5/16 in
Dimension S
5/8 in
Dimension Ao
1 21/32 in
Dimension D
1 1/8 in
Dimension J
3 1/4 in
Dimension B
1 1/2 in
Mount Hole Center-to-Center Height
3 1/4 in
Mounting Bolt Size
7/16 in
Inner Ring Width
4.6 mm
Mount Hole Size
0.453 in
Back Side to Center Width
0.78 in
Bore Diameter
1 1/8 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
3 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
Standard Duty
Locking Type
Set Screw
Static Load Capacity
2,540 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
4,384 lbf
Housing Material
Cast Iron
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(4) Set Screws
Maximum Speed
5,900 RPM
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Black Oxide
Included Bearing
A-UC206-102D1
Static Radial Load Capacity
2,540 lbf
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
52100
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC206-102D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.