Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore

  • Mfr # SUCFPL206-19

  • Zoro # G2183973


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL206-19
Zoro #
G2183973
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Height
4 13/64 in
Dimension G
9/16 in
Overall Width
1 5/8 in
Overall Length
4 13/64 in
Dimension A
4 1/4 in
Dimension E
3 1/4 in
Dimension S
7/16 in
Dimension B
1 1/2 in
Mount Hole Size
0.433 in
Flange Thickness
35/64 in
Bore Diameter
1 3/16 in
Back Side to Center Width
0.756 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 17/64 in
Mount Hole Center-to-Center Height
3 17/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83 mm
Series
Corrosion Resistant with USDA-H1 Grease
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
2,030 lb
Item
4 Bolt Flange Bearing
Finish
None
Dynamic Load Capacity
3,440 lbf
Temp. Range
-4 Degrees to 230 Degrees F
Housing Material
Polymer
Locking Type
Set Screw
Includes
(4) Set Screws
Included Bearing
SUC206-19
Resistance Properties
Corrosion Resistant
Minimum Temperature
-4 Degrees F
Housing Material Finish
Unfinished
Housing Type
Square
Application
Food and Beverage
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Material
Silicone
Closure
Double Sealed
Maximum Speed
4,300 RPM
Static Radial Load Capacity
2,585 lbf
Lubrication Openings
None
Number of Mount Holes
4
Bearing Material Grade
440C
System of Measurement
Inch
Rolling Element Rows
1
Housing Material Grade
PBT - Thermoplastic
Seal Type
Contact
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.