Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # UCF206-103D1
Zoro # G0428364
product price: $65.89
/eaKey Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCF206-103D1
Zoro #
G0428364
UPC #
454735950213
Country of Origin
Japan
Dimensions
Bore Dia.
1 3/16 in
Bolt Size
3/8 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in
Overall Width
1 37/64 in
Bore Diameter
1 3/16 in
Flange Thickness
1/2 in
Back Side to Center Width
0.709 in
Inner Ring Width
4.6 mm
Mount Hole Size
0.472 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 17/64 in
Mount Hole Center-to-Center Length
3 17/64 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC206-103D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.