Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore UCFX06-103D1

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (Discontinued)

  • Mfr # UCFX06-103D1
  • Zoro # G2091485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX06-103D1
Zoro #
G2091485
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
1/2 in
Overall Height
4 19/32 in
Overall Length
4 19/32 in
Overall Width
1 47/64 in
Back Side to Center Width
0.748 in
Flange Thickness
35/64 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
3 39/64 in
Mount Hole Center-to-Center Length
3 39/64 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.6299 in
Inner Ring Width
0.181 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
Medium Duty
Locking Type
Set Screw
Finish
Painted
Static Load Capacity
3,440 lb
Item
4 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Dynamic Load Capacity
5,778 lbf
Includes
(4) Set Screws
Seal Type
Contact
Bore Type
Cylindrical
Housing Material Finish
Painted
Static Radial Load Capacity
3,440 lbf
Lubricant Material
NLGI #3 Equivalent
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Bearing Material Grade
52100
System of Measurement
Inch
Housing Type
Square
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Included Bearing
UCX06-103D1
Rolling Element Rows
1
Brand & Part Number
NTN UCFX06-103D1

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX06-103D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in, Number of Mount Holes 4, Overall Height 4 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.