Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore

  • Mfr # SUCF209-28

  • Zoro # G1696265


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF209-28
Zoro #
G1696265
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
M14
Overall Height
5 25/64 in
Dimension L
38 mm
Overall Width
2 1/16 in
Dimension A
137 mm
Dimension N
19 mm
Dimension S
16 mm
Overall Length
5 25/64 in
Dimension G
16 mm
Dimension E
105 mm
Back Side to Center Width
0.866 in
Bore Diameter
1 3/4 in
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Length
4 9/64 in
Mounting Bolt Size
5/8 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
4 9/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
105 mm
Series
Corrosion Resistant with USDA-H1 Grease
Item
4 Bolt Flange Bearing
Finish
Chrome
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Dynamic Load Capacity
5,780 lbf
Static Load Capacity
4,670 lb
Temp. Range
-4 Degrees to 248 Degrees F
Housing Material
Stainless Steel
Includes
(2) Set Screws
Housing Material Finish
Unfinished
Static Radial Load Capacity
4,675 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion Resistant
Housing Type
Square
Minimum Temperature
-20 Degrees F
Number of Mount Holes
4
Included Bearing
SUC209-28
Seal Type
Contact
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Bearing Material Grade
440C
Housing Material Grade
440C
Lubrication Openings
None
System of Measurement
Inch
Maximum Speed
3,100 RPM
Rolling Element Rows
1
Seal Material
Silicone
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC209-28, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.