Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore

  • Mfr # UCFU-1.3/4M

  • Zoro # G1601171


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-1.3/4M
Zoro #
G1601171
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
7/16 in
Overall Height
5 13/32 in
Dimension Ao
2 9/64 in
Dimension J
4 1/8 in
Dimension B
1 15/16 in
Dimension N
33/64 in
Overall Width
2 9/64 in
Dimension D
1 3/4 in
Dimension S
3/4 in
Overall Length
5 13/32 in
Dimension A
1 9/16 in
Dimension L
5 13/32 in
Flange Thickness
23/32 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 3/4 in
Back Side to Center Width
0.937 in
Mount Hole Center-to-Center Height
4 1/8 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Size
0.516 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Series
Standard Duty
Housing Material
Cast Iron
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Item
4 Bolt Flange Bearing
Static Load Capacity
4,600 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Dynamic Load Capacity
7,307 lbf
Locking Type
Set Screw
Includes
(4) Set Screws
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Included Bearing
A-UC209-112D1
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Housing Material Finish
Black Oxide
System of Measurement
Inch
Lubrication Openings
One Zirc Fitting
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Housing Type
Square
Static Radial Load Capacity
4,586 lbf
Maximum Speed
3,500 RPM
Bore Type
Cylindrical
Rolling Element Rows
1
Bearing Material Grade
52100
Seal Type
Contact
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC209-112D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.