Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFX09-112D1

Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (Discontinued)

  • Mfr # UCFX09-112D1
  • Zoro # G2171443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX09-112D1
Zoro #
G2171443
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
5/8 in
Overall Height
5 5/8 in
Overall Width
2 3/16 in
Overall Length
5 5/8 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Length
4 23/64 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Height
4 23/64 in
Back Side to Center Width
0.906 in
Inner Ring Width
0.232 in
Bore Diameter
1 3/4 in
Mount Hole Size
0.748 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
Medium Duty
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Set Screw
Static Load Capacity
5,220 lb
Finish
Painted
Dynamic Load Capacity
7,868 lbf
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Seal Material
Nitrile Rubber
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Rolling Element Rows
1
Housing Type
Square
System of Measurement
Inch
Included Bearing
UCX09-112D1
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Static Radial Load Capacity
5,216 lbf
Seal Type
Contact
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.906 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX09-112D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 23/64 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.