Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # SUCF207-22
Zoro # G4083107
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCF207-22
Zoro #
G4083107
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 3/8 in
Bolt Size
M12
Overall Height
4 19/32 in
Overall Width
1 3/4 in
Dimension L
116 mm
Dimension S
17.5 mm
Dimension N
14 mm
Overall Length
4 19/32 in
Dimension J
92 mm
Dimension A
19 mm
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Size
35/64 in
Flange Thickness
9/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter
1 3/8 in
Back Side to Center Width
0.748 in
Mounting Bolt Size
1/2 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.