Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore

  • Mfr # SUCF207-22

  • Zoro # G4090326


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF207-22
Zoro #
G4090326
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
M12
Overall Height
4 19/32 in
Overall Width
1 3/4 in
Dimension E
92 mm
Dimension L
34 mm
Dimension M
1 in
Overall Length
4 19/32 in
Dimension S
14 mm
Dimension A
117 mm
Dimension G
15 mm
Dimension N
17.5 mm
Mount Hole Center-to-Center Height
3 5/8 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
35/64 in
Mounting Bolt Size
1/2 in
Flange Thickness
9/16 in
Bore Diameter
1 3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
92 mm
Series
Corrosion Resistant with USDA-H1 Grease
Locking Type
Set Screw
Temp. Range
-4 Degrees to 248 Degrees F
Dynamic Load Capacity
4,520 lbf
Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Static Load Capacity
3,510 lb
Finish
Chrome
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Includes
(2) Set Screws
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC207-22
Minimum Temperature
-20 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
4
Seal Material
Silicone
Bearing Material Grade
440C
Housing Material Grade
440C
Rolling Element Rows
1
Closure
Double Sealed
Bore Type
Cylindrical
Lubrication Openings
None
Housing Material Finish
Unfinished
Maximum Speed
3,700 RPM
System of Measurement
Inch
Static Radial Load Capacity
3,500 lbf
Maximum Temperature
250 Degrees F
Housing Type
Square
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.