Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore

  • Mfr # SUCF207-22CO

  • Zoro # G2585270


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF207-22CO
Zoro #
G2585270
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
M12
Overall Height
4 19/32 in
Overall Width
1 3/4 in
Overall Length
4 19/32 in
Back Side to Center Width
0.748 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.551 in
Bolt Circle Diameter
1.75 in
Bore Diameter
1 3/8 in
Flange Thickness
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
92 mm
Series
SUCF
Includes
(2) Set Screws
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Finish
Chrome
Static Load Capacity
3,510 lb
Temp. Range
-4 Degrees to 230 Degrees F
Dynamic Load Capacity
4,520 lbf
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Unfinished
Minimum Temperature
-20 Degrees F
Bearing Material Grade
440C
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Housing Type
Square
Static Radial Load Capacity
3,500 lbf
System of Measurement
Inch
Closure
Double Sealed
Seal Type
Contact
Maximum Speed
3,700 RPM
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Material
Silicone
Number of Mount Holes
4
Lubrication Openings
None
Resistance Properties
Corrosion Resistant
Housing Material Grade
440C
Included Bearing
SUC207-22
Bore Type
Cylindrical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.