Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore

  • Mfr # UELFU-1.3/8M

  • Zoro # G2967623


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFU-1.3/8M
Zoro #
G2967623
UPC #
454735923460
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/8 in
Bolt Size
3/8 in
Overall Height
4 21/32 in
Dimension J
3 5/8 in
Overall Width
2 3/32 in
Dimension Ao
2 3/32 in
Dimension N
33/64 in
Dimension A
1 13/32 in
Overall Length
4 21/32 in
Dimension L
4 21/32 in
Dimension S
3/4 in
Dimension D
1 3/8 in
Mount Hole Size
0.516 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter
1 3/8 in
Flange Thickness
21/32 in
Back Side to Center Width
0.827 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
Standard Duty
Housing Material
Cast Iron
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
3,450 lb
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Eccentric Locking Collar
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
5,778 lbf
Includes
(4) Set Screws
Housing Type
Square
Maximum Speed
4,200 RPM
Housing Material Finish
Black Oxide
Included Bearing
A-UEL207-106D1
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Closure
Double Sealed
System of Measurement
Inch
Seal Type
Contact
Static Radial Load Capacity
3,440 lbf
Seal Material
Nitrile Rubber
Number of Mount Holes
4
Bearing Material Grade
52100
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Lubricant Material
NLGI #3 Equivalent
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL207-106D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.