Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore

  • Mfr # UCFU-1.7/16MFG1

  • Zoro # G9468812


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-1.7/16MFG1
Zoro #
G9468812
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
7/16 in
Overall Height
4 21/32 in
Overall Width
1 53/64 in
Overall Length
4 21/32 in
Mount Hole Size
33/64 in
Mount Hole Center-to-Center Height
3 5/8 in
Back Side to Center Width
0.827 in
Flange Thickness
21/32 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
3 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Finish
black oxide
Locking Type
Set Screw
Dynamic Load Capacity
6,385 lbf
Housing Material
Cast Iron
Temp. Range
-10 Degrees to 95 Degrees C
Static Load Capacity
3,440 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Housing Type
Square
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Number of Mount Holes
4
Seal Type
Contact
Included Bearing
A-UC207-107D1/LP09M
Lubrication Openings
One Zirc Fitting
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
4,200 RPM
System of Measurement
Inch
Seal Material
Nitrile Rubber
Static Radial Load Capacity
3,440 lbf
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Rolling Element Rows
1
Housing Material Finish
Black Oxide
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207-107D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.