Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore UELF207-107D1W3

Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (Discontinued)

  • Mfr # UELF207-107D1W3
  • Zoro # G1955116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELF207-107D1W3
Zoro #
G1955116
UPC #
454735950541
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
7/16 in
Overall Height
4 19/32 in
Overall Width
2 1/64 in
Overall Length
4 19/32 in
Mount Hole Center-to-Center Height
9/64 in
Mounting Bolt Size
7/16 in
Mount Hole Size
0.5512 in
Mount Hole Center-to-Center Length
9/64 in
Back Side to Center Width
0.748 in
Flange Thickness
37/64 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
Standard Duty
Housing Material
Cast Iron
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
5,778 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Locking Type
Eccentric Locking Collar
Static Load Capacity
3,440 lb
Includes
(4) Set Screws
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Bearing Material Grade
52100
Included Bearing
UEL207-107D1
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Housing Type
Square
Lubricant Material
NLGI #3 Equivalent
Number of Mount Holes
4
Maximum Speed
4,200 RPM
Closure
Double Sealed
Static Radial Load Capacity
3,440 lbf
Housing Material Finish
Painted
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Brand & Part Number
NTN UELF207-107D1W3

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UEL207-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 9/64 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.