Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore

  • Mfr # ZUCFPL207-23

  • Zoro # G5158151


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCFPL207-23
Zoro #
G5158151
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
M12
Overall Height
4 41/64 in
Overall Length
4 41/64 in
Overall Width
1 27/32 in
Mount Hole Center-to-Center Length
3 39/64 in
Mount Hole Center-to-Center Height
3 39/64 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
1/2 in
Flange Thickness
39/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
92 mm
Series
ZUCFPL
Housing Material
Polymer
Temp. Range
-2 Degrees to 248 Degrees F
Finish
None
Locking Type
Set Screw
Dynamic Load Capacity
4,950 lbf
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
2,770 lb
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Minimum Temperature
-2 Degrees F
Housing Type
Square
Included Bearing
ZUCFPL207-23
Bearing Material Grade
52100
Housing Material Finish
Unfinished
Rolling Element Rows
1
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Grade
PBT - Thermoplastic
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Static Radial Load Capacity
2,770 lbf
Closure
Double Sealed
Bore Type
Cylindrical
Lubrication Openings
None
Seal Type
Contact
Maximum Speed
3,700 RPM
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing ZUCFPL207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in, Number of Mount Holes 4, Overall Height 4 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.