Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore
Mfr # UCFU-1.7/8M
Zoro # G1381527
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 7/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCFU-1.7/8M
Zoro #
G1381527
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1 7/8 in
Bolt Size
5/8 in
Overall Height
5 21/32 in
Dimension J
4 3/8 in
Dimension D
1 7/8 in
Dimension Ao
2 25/64 in
Dimension N
43/64 in
Overall Length
5 41/64 in
Dimension B
2 1/32 in
Overall Width
2 25/64 in
Dimension L
5 21/32 in
Dimension A
1 13/16 in
Dimension S
3/4 in
Mount Hole Size
0.673 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
4 3/8 in
Flange Thickness
25/32 in
Back Side to Center Width
1.11 in
Bore Diameter
1 7/8 in
Mount Hole Center-to-Center Height
4 3/8 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC210-114D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.