Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore

  • Mfr # UELFU-1.7/8M

  • Zoro # G1781622


product price: $164.66
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELFU-1.7/8M
Zoro #
G1781622
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/8 in
Bolt Size
5/8 in
Overall Height
5 21/32 in
Overall Width
2 39/64 in
Dimension J
4 3/8 in
Dimension N
43/64 in
Dimension L
5 21/32 in
Dimension D
1 7/8 in
Overall Length
5 21/32 in
Dimension S
31/32 in
Dimension Ao
2 39/64 in
Dimension A
1 13/16 in
Flange Thickness
25/32 in
Mount Hole Center-to-Center Height
4 3/8 in
Mount Hole Size
0.673 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
4 3/8 in
Back Side to Center Width
1.11 in
Bore Diameter
1 7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
Standard Duty
Housing Material
Cast Iron
Finish
Painted
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
7,869 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
5,200 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Lubricant Material
NLGI #3 Equivalent
Housing Type
Square
Number of Mount Holes
4
Static Radial Load Capacity
5,216 lbf
Rolling Element Rows
1
Included Bearing
A-UEL210-114D1
Seal Type
Contact
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Closure
Double Sealed
Lubrication Openings
One Zirc Fitting
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Speed
3,100 RPM
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.11 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL210-114D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.