Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1" Bore SUCFPL205-16FG1

Flange Bearing, 4-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # SUCFPL205-16FG1
  • Zoro # G9123335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL205-16FG1
Zoro #
G9123335
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M10
Overall Height
34mm
Overall Width
95mm
Overall Length
95mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
70 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Housing Material
PBT
Temp. Range
-10 Degrees to 95 Degrees C
Locking Type
Set Screw
Finish
Painted
Static Load Capacity
1800 lb
Item
4-Bolt Flange Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
2475 lb

Description

4-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 34mm, Overall Length 95mm, Overall Width 95mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.