Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1" Bore

  • Mfr # SUCF205-16CC

  • Zoro # G2585158


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF205-16CC
Zoro #
G2585158
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M10
Overall Height
3 3/4 in
Overall Width
1 13/32 in
Overall Length
3 3/4 in
Mount Hole Center-to-Center Length
2 3/4 in
Bore Diameter
1 in
Back Side to Center Width
0.63 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Height
2 3/4 in
Bolt Circle Diameter
1.406 in
Flange Thickness
35/64 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
70 mm
Series
SUCF
Static Load Capacity
1,800 lb
Finish
Chrome
Item
4 Bolt Flange Bearing
Temp. Range
-4 Degrees to 230 Degrees F
Includes
(2) Set Screws
Housing Material
Stainless Steel
Dynamic Load Capacity
2,475 lbf
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Finish
Unfinished
Maximum Speed
5,100 RPM
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Rolling Element Rows
1
Bore Type
Cylindrical
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Seal Material
Silicone
Seal Type
Contact
Housing Material Grade
440C
Housing Type
Square
Static Radial Load Capacity
1,800 lbf
System of Measurement
Inch
Included Bearing
SUC205-16
Minimum Temperature
-20 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.