Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1" Bore

  • Mfr # SUCF205-16N

  • Zoro # G4275835


product price: $186.73
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF205-16N
Zoro #
G4275835
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
M10
Overall Height
3 3/4 in
Dimension S
14.3 mm
Overall Length
3 3/4 in
Dimension J
70 mm
Overall Width
1 13/32 in
Dimension N
12 mm
Dimension A
16 mm
Dimension L
95 mm
Mount Hole Center-to-Center Height
2 3/4 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 3/4 in
Flange Thickness
35/64 in
Mounting Bolt Size
3/8 in
Mount Hole Size
31/64 in
Back Side to Center Width
0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
70 mm
Series
Corrosion Resistant with USDA-H1 Grease
Housing Material
Stainless Steel
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
2,475 lbf
Static Load Capacity
1,800 lb
Finish
Chrome
Locking Type
Set Screw
Temp. Range
-4 Degrees to 248 Degrees F
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Includes
(2) Set Screws
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
Seal Type
Contact
System of Measurement
Inch
Static Radial Load Capacity
1,800 lbf
Number of Mount Holes
4
Lubrication Openings
None
Seal Material
Silicone
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion Resistant
Maximum Speed
5,100 RPM
Rolling Element Rows
1
Housing Material Finish
Unfinished
Lubricant Material
FDA/USDA-H1 Solid Grease
Included Bearing
SUC205-16
Housing Material Grade
440C
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Housing Type
Square
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.