Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1" Bore

  • Mfr # UCFU-1MFG1

  • Zoro # G9468785


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-1MFG1
Zoro #
G9468785
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Bolt Size
7/16 in
Overall Height
3 25/32 in
Overall Length
3 25/32 in
Overall Width
1 17/32 in
Mount Hole Size
29/64 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Length
2 3/4 in
Mount Hole Center-to-Center Height
2 3/4 in
Back Side to Center Width
0.752 in
Bore Diameter
1 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Static Load Capacity
1,770 lb
Temp. Range
-10 Degrees to 95 Degrees C
Finish
black oxide
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Locking Type
Set Screw
Housing Material
Cast Iron
Dynamic Load Capacity
3,485 lbf
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Housing Material Finish
Black Oxide
Seal Type
Contact
Housing Type
Square
Maximum Temperature
250 Degrees F
Included Bearing
A-UC205-100D1/LP09M
Maximum Speed
5,900 RPM
Number of Mount Holes
4
Lubricant Material
NLGI #3 Equivalent
Static Radial Load Capacity
1,765 lbf
Bearing Material Grade
52100
Closure
Double Sealed
Seal Material
Nitrile Rubber
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC205-100D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.