Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 1" Bore UCFX05-100D1

Flange Bearing, 4-Bolt, Ball, 1" Bore (Discontinued)

  • Mfr # UCFX05-100D1
  • Zoro # G2409732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX05-100D1
Zoro #
G2409732
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
4 1/4 in
Overall Width
1 37/64 in
Overall Length
4 1/4 in
Mount Hole Size
0.4724 in
Mount Hole Center-to-Center Height
3 17/64 in
Inner Ring Width
0.181 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
3 17/64 in
Back Side to Center Width
0.709 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 17/64 in
Series
Medium Duty
Static Load Capacity
2,540 lb
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
4,384 lbf
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Locking Type
Set Screw
Includes
(4) Set Screws
System of Measurement
Inch
Number of Mount Holes
4
Lubricant Material
NLGI #3 Equivalent
Static Radial Load Capacity
2,540 lbf
Bearing Material Grade
52100
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Rolling Element Rows
1
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Seal Type
Contact
Housing Material Finish
Painted
Closure
Double Sealed
Included Bearing
UCX05-100D1
Brand & Part Number
NTN UCFX05-100D1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX05-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in, Number of Mount Holes 4, Overall Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.