Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 15/16" Bore

  • Mfr # UCFUX-15/16M

  • Zoro # G1061487


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFUX-15/16M
Zoro #
G1061487
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15/16 in
Bolt Size
3/8 in
Overall Height
4 9/32 in
Dimension J
3 1/4 in
Overall Width
1 21/32 in
Overall Length
4 9/32 in
Dimension S
5/8 in
Dimension L
4 9/32 in
Dimension Ao
1 21/32 in
Dimension A
1 5/16 in
Dimension B
1 1/2 in
Dimension D
15/16 in
Dimension N
29/64 in
Mount Hole Center-to-Center Height
3 1/4 in
Mount Hole Size
0.453 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
7/16 in
Bore Diameter
15/16 in
Back Side to Center Width
0.78 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
Medium Duty
Item
4 Bolt Flange Bearing
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
2,540 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Dynamic Load Capacity
4,384 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Includes
(4) Set Screws
Housing Material Finish
Black Oxide
Housing Type
Square
Lubricant Material
NLGI #3 Equivalent
Maximum Temperature
250 Degrees F
Seal Material
Nitrile Rubber
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Included Bearing
A-UCX05-015D1
Bore Type
Cylindrical
Rolling Element Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Maximum Speed
5,900 RPM
Static Radial Load Capacity
2,540 lbf
System of Measurement
Inch
Seal Type
Contact
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX05-015D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.