Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore

  • Mfr # UCFUX-2.11/16M

  • Zoro # G1935333


product price: $386.64
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 11/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFUX-2.11/16M
Zoro #
G1935333
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 11/16 in
Bolt Size
3/4 in
Overall Height
7 7/8 in
Dimension B
3 1/16 in
Dimension L
7 7/8 in
Dimension S
1 5/16 in
Dimension N
25/32 in
Dimension J
6 in
Dimension D
2 11/16 in
Overall Length
7 7/8 in
Dimension Ao
3 23/64 in
Dimension A
2 9/16 in
Overall Width
3 23/64 in
Bore Diameter
2 11/16 in
Mount Hole Size
0.78 in
Mount Hole Center-to-Center Length
6 in
Mount Hole Center-to-Center Height
6 in
Back Side to Center Width
1.61 in
Mounting Bolt Size
3/4 in
Flange Thickness
7/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 in
Series
Medium Duty
Item
4 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
11,100 lb
Housing Material
Cast Iron
Finish
Painted
Locking Type
Set Screw
Dynamic Load Capacity
14,838 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(4) Set Screws
Seal Type
Contact
System of Measurement
Inch
Housing Material Finish
Black Oxide
Included Bearing
A-UCX14-211D1
Number of Mount Holes
4
Rolling Element Rows
1
Seal Material
Nitrile Rubber
Maximum Speed
2,000 RPM
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Static Radial Load Capacity
11,129 lbf
Housing Type
Square
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.61 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UCX14-211D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.