Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore UCFX14-211D1

Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (Discontinued)

  • Mfr # UCFX14-211D1
  • Zoro # G0354076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX14-211D1
Zoro #
G0354076
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 11/16 in
Bolt Size
3/4 in
Overall Height
197 mm
Overall Length
197 mm
Overall Width
81.5 mm
Bore Diameter
68.2 mm
Mount Hole Size
23 mm
Inner Ring Width
9 mm
Mount Hole Center-to-Center Height
152 mm
Mounting Bolt Size
19 mm
Back Side to Center Width
37 mm
Flange Thickness
24 mm
Mount Hole Center-to-Center Length
152 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 63/64 in
Series
Medium Duty
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Locking Type
Set Screw
Dynamic Load Capacity
66,000 N
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
11,130 lb
Finish
Painted
Includes
(4) Set Screws
Included Bearing
UCX14-211D1
Closure
Double Sealed
Maximum Temperature
120 Degrees C
Rolling Element Rows
1
Bearing Material Grade
52100
Number of Mount Holes
4
Lubricant Material
#3/NLGI #3 Equivalent
Housing Type
Square
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Minimum Temperature
-40 Degrees C
Housing Material Finish
Painted
System of Measurement
Metric
Static Radial Load Capacity
49,500 N
Seal Type
Contact
Seal Material
Nitrile Rubber
Brand & Part Number
NTN UCFX14-211D1

Description

4 Bolt Flange Bearing, Back Side to Center Width 37 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 68.2 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX14-211D1, Lubricant Material #3/NLGI #3 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 152 mm, Number of Mount Holes 4, Overall Height 197 mm, Overall Length 197 mm, Overall Width 81.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.