Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore
Mfr # UELFU-2.1/4M
Zoro # G0503745
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
2 1/4 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UELFU-2.1/4M
Zoro #
G0503745
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
2 1/4 in
Bolt Size
5/8 in
Overall Height
6 7/8 in
Dimension J
5 5/8 in
Dimension D
2 1/4 in
Overall Width
3 3/16 in
Dimension S
1 7/32 in
Dimension A
2 3/32 in
Dimension N
43/64 in
Dimension L
6 7/8 in
Dimension Ao
3 3/16 in
Overall Length
6 7/8 in
Back Side to Center Width
1.343 in
Mount Hole Center-to-Center Height
5 5/8 in
Flange Thickness
13/16 in
Mount Hole Size
0.673 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 5/8 in
Bore Diameter
2 1/4 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.343 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UEL212-204D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.