Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore UCFX15-215D1

Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (Discontinued)

  • Mfr # UCFX15-215D1
  • Zoro # G2360242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX15-215D1
Zoro #
G2360242
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 15/16 in
Bolt Size
3/4 in
Overall Height
197 mm
Overall Length
197 mm
Overall Width
89.3 mm
Mount Hole Center-to-Center Length
152 mm
Back Side to Center Width
40 mm
Bore Diameter
74.6 mm
Inner Ring Width
9.5 mm
Mount Hole Center-to-Center Height
152 mm
Mounting Bolt Size
19 mm
Mount Hole Size
23 mm
Flange Thickness
24 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 63/64 in
Series
Medium Duty
Static Load Capacity
11,920 lb
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
72,500 N
Includes
(4) Set Screws
Static Radial Load Capacity
53,000 N
Closure
Double Sealed
Lubricant Material
#3/NLGI #3 Equivalent
System of Measurement
Metric
Bearing Material Grade
52100
Housing Material Finish
Painted
Maximum Temperature
120 Degrees C
Housing Type
Square
Minimum Temperature
-40 Degrees C
Number of Mount Holes
4
Rolling Element Rows
1
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
UCX15-215D1
Seal Material
Nitrile Rubber
Brand & Part Number
NTN UCFX15-215D1

Description

4 Bolt Flange Bearing, Back Side to Center Width 40 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 74.6 mm, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15-215D1, Lubricant Material #3/NLGI #3 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 152 mm, Number of Mount Holes 4, Overall Height 197 mm, Overall Length 197 mm, Overall Width 89.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.