Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-1/8" Bore

  • Mfr # UCFU-2.1/8M

  • Zoro # G2672591


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 1/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-2.1/8M
Zoro #
G2672591
UPC #
454735959322
Country of Origin
Japan

Dimensions

Bore Dia.
2 1/8 in
Bolt Size
5/8 in
Overall Height
6 13/32 in
Dimension A
1 15/16 in
Dimension S
7/8 in
Dimension N
43/64 in
Dimension L
6 13/32 in
Overall Width
2 17/32 in
Dimension B
2 3/16 in
Overall Length
6 13/32 in
Dimension D
2 1/8 in
Dimension Ao
2 17/32 in
Dimension J
5 1/8 in
Bore Diameter
2 1/8 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.22 in
Flange Thickness
13/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 1/8 in
Mount Hole Size
0.673 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
6,550 lb
Item
4 Bolt Flange Bearing
Finish
Painted
Housing Material
Cast Iron
Locking Type
Set Screw
Dynamic Load Capacity
9,780 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Includes
(4) Set Screws
Seal Material
Nitrile Rubber
Seal Type
Contact
Included Bearing
A-UC211-202D1
Rolling Element Rows
1
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Housing Type
Square
Housing Material Finish
Black Oxide
Number of Mount Holes
4
System of Measurement
Inch
Static Radial Load Capacity
6,565 lbf
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
2,900 RPM
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC211-202D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.