Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore

  • Mfr # UCF211-203D1

  • Zoro # G1829816


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF211-203D1
Zoro #
G1829816
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
6 3/8 in
Overall Width
2 19/64 in
Overall Length
6 3/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Inner Ring Width
6 mm
Mounting Bolt Size
5/8 in
Bore Diameter
2 3/16 in
Flange Thickness
23/32 in
Back Side to Center Width
0.984 in
Mount Hole Center-to-Center Height
5 1/8 in
Mount Hole Size
0.748 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
9,780 lbf
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
Painted
Locking Type
Set Screw
Static Load Capacity
6,570 lb
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Includes
(4) Set Screws
Lubrication Openings
One Zirc Fitting
Maximum Speed
2,900 RPM
Bearing Material Grade
52100
Bore Type
Cylindrical
Housing Type
Square
Included Bearing
UC211-203D1
Rolling Element Rows
1
Static Radial Load Capacity
6,565 lbf
Housing Material Finish
Painted
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Mount Holes
4
Seal Material
Nitrile Rubber
System of Measurement
Inch
Closure
Double Sealed
Lubricant Material
NLGI #3 Equivalent
Seal Type
Contact
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-203D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.