Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore

  • Mfr # UCFU-2.3/16MFG1

  • Zoro # G9468846


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-2.3/16MFG1
Zoro #
G9468846
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
6 13/32 in
Overall Width
2 17/32 in
Overall Length
6 13/32 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.22 in
Flange Thickness
13/16 in
Mount Hole Size
43/64 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Center-to-Center Height
5 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Static Load Capacity
6,560 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Temp. Range
-10 Degrees to 95 Degrees C
Housing Material
Cast Iron
Finish
black oxide
Locking Type
Set Screw
Dynamic Load Capacity
10,791 lbf
Includes
(4) Set Screws
Static Radial Load Capacity
6,565 lbf
Housing Material Finish
Black Oxide
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
One Zirc Fitting
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Closure
Double Sealed
Rolling Element Rows
1
Housing Type
Square
Number of Mount Holes
4
Bore Type
Cylindrical
Included Bearing
A-UC211-203D1/LP09M
Maximum Speed
2,850 RPM
Lubricant Material
NLGI #3 Equivalent
Maximum Temperature
250 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC211-203D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,850 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.