Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore UCFX11-203D1

Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (Discontinued)

  • Mfr # UCFX11-203D1
  • Zoro # G2299324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX11-203D1
Zoro #
G2299324
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
6 7/8 in
Overall Length
6 7/8 in
Overall Width
2 45/64 in
Back Side to Center Width
1.142 in
Mount Hole Center-to-Center Height
5 5/8 in
Mount Hole Size
0.748 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 3/16 in
Inner Ring Width
0.244 in
Mount Hole Center-to-Center Length
5 5/8 in
Flange Thickness
25/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
Series
Medium Duty
Locking Type
Set Screw
Dynamic Load Capacity
11,802 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Static Load Capacity
8,100 lb
Housing Material
Cast Iron
Includes
(4) Set Screws
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Seal Type
Contact
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Rolling Element Rows
1
Housing Material Finish
Painted
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Nitrile Rubber
Static Radial Load Capacity
8,093 lbf
Included Bearing
UCX11-203D1
Bearing Material Grade
52100
Brand & Part Number
NTN UCFX11-203D1

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.142 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX11-203D1, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in, Number of Mount Holes 4, Overall Height 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.