Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # SUCF212-39
Zoro # G0823767
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
2 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCF212-39
Zoro #
G0823767
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
2 7/16 in
Bolt Size
M16
Overall Height
6 57/64 in
Dimension S
19 mm
Overall Length
6 57/64 in
Dimension E
143 mm
Dimension G
18 mm
Dimension L
48 mm
Overall Width
2 45/64 in
Dimension A
175 mm
Dimension N
25.4 mm
Mount Hole Size
0.748 in
Back Side to Center Width
2.705 in
Mount Hole Center-to-Center Height
5 5/8 in
Mount Hole Center-to-Center Length
5 5/8 in
Flange Thickness
25/32 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 7/16 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 2.705 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC212-39, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.