Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore

  • Mfr # UCF212-207D1-8

  • Zoro # G2436813


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF212-207D1-8
Zoro #
G2436813
UPC #
454735950237
Country of Origin
Japan

Dimensions

Bore Dia.
2 7/16 in
Bolt Size
5/8 in
Overall Height
6 7/8 in
Overall Length
6 7/8 in
Overall Width
2 45/64 in
Mount Hole Center-to-Center Height
5 5/8 in
Bore Diameter
2 7/16 in
Back Side to Center Width
1.142 in
Inner Ring Width
6.2 mm
Mount Hole Size
0.748 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 5/8 in
Flange Thickness
23/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 5/8 in
Series
Standard Duty
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
8,100 lb
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Dynamic Load Capacity
11,803 lbf
Housing Material
Cast Iron
Finish
Painted
Includes
(4) Set Screws
Lubrication Openings
One Zirc Fitting
Included Bearing
UC212-207D1
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Housing Material Finish
Painted
Closure
Double Sealed
Maximum Speed
2,500 RPM
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Bearing Material Grade
52100
Seal Material
Nitrile Rubber
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Static Radial Load Capacity
8,094 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Square
Number of Mount Holes
4
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.142 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-207D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.