Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2" Bore

  • Mfr # UCFU-2M

  • Zoro # G0842265


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-2M
Zoro #
G0842265
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
6 13/32 in
Dimension J
5 1/8 in
Overall Width
2 17/32 in
Dimension S
7/8 in
Dimension Ao
2 17/32 in
Dimension D
2 in
Overall Length
6 13/32 in
Dimension A
1 15/16 in
Dimension N
43/64 in
Dimension L
6 13/32 in
Dimension B
2 3/16 in
Mount Hole Size
0.673 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
13/16 in
Bore Diameter
2 in
Mount Hole Center-to-Center Height
5 1/8 in
Back Side to Center Width
1.22 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
9,780 lbf
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
6,550 lb
Includes
(4) Set Screws
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Included Bearing
A-UC211-200D1
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Maximum Speed
2,900 RPM
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Square
Rolling Element Rows
1
Static Radial Load Capacity
6,565 lbf
Housing Material Finish
Black Oxide
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Seal Type
Contact
System of Measurement
Inch
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.