Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2" Bore

  • Mfr # UCFU-2MFG1

  • Zoro # G9468837


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-2MFG1
Zoro #
G9468837
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
6 13/32 in
Overall Length
6 13/32 in
Overall Width
2 17/32 in
Mount Hole Center-to-Center Height
5 1/8 in
Flange Thickness
13/16 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
5 1/8 in
Back Side to Center Width
1.22 in
Mount Hole Size
43/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Standard Duty with Food Grade Solid Lubrication, Set Screw
Locking Type
Set Screw
Static Load Capacity
6,560 lb
Dynamic Load Capacity
10,791 lbf
Finish
black oxide
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Item
4 Bolt Flange Bearing
Temp. Range
-10 Degrees to 95 Degrees C
Housing Material
Cast Iron
Includes
(4) Set Screws
Included Bearing
A-UC211-200D1/LP09M
Rolling Element Rows
1
Housing Material Finish
Black Oxide
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
2,850 RPM
Seal Material
Nitrile Rubber
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
6,565 lbf
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
System of Measurement
Inch
Bore Type
Cylindrical
Closure
Double Sealed
Housing Type
Square
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC211-200D1/LP09M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,850 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.