Zoro Homepage
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 2" Bore UCFX10-200D1

Flange Bearing, 4-Bolt, Ball, 2" Bore (Discontinued)

  • Mfr # UCFX10-200D1
  • Zoro # G2185294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFX10-200D1
Zoro #
G2185294
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2 in
Bolt Size
5/8 in
Overall Height
6 3/8 in
Overall Length
6 3/8 in
Overall Width
2 21/64 in
Mount Hole Size
0.748 in
Mount Hole Center-to-Center Length
5 7/64 in
Inner Ring Width
0.236 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
1.024 in
Flange Thickness
25/32 in
Bore Diameter
2 in
Mount Hole Center-to-Center Height
5 7/64 in

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.024 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 7/64 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.