Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 20mm Bore

  • Mfr # UCFU-20

  • Zoro # G5131585


product price: $69.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
20 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-20
Zoro #
G5131585
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20 mm
Bolt Size
3/8 in
Overall Height
85.7 mm
Overall Width
37.3 mm
Overall Length
85.7 mm
Back Side to Center Width
19.1 mm
Mount Hole Center-to-Center Length
63.5 mm
Flange Thickness
15.1 mm
Mount Hole Center-to-Center Height
63.5 mm
Mounting Bolt Size
M10
Mount Hole Size
10.7 mm
Bore Diameter
20 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 1/2 in
Series
UCFU
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Finish
black oxide
Temp. Range
-20 Degrees to 250 Degrees F
Item
4 Bolt Flange Bearing
Static Load Capacity
1,500 lb
Housing Material
Cast Iron
Locking Type
Set Screw
Dynamic Load Capacity
14,200 N
Includes
(4) Set Screws
Closure
Double Sealed
Rolling Element Rows
1
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
6,650 N
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Lubrication Openings
One Zirc Fitting
Bore Type
Cylindrical
Number of Mount Holes
4
Housing Type
Square
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
NLGI #3 Equivalent
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Bearing Material Grade
52100
Included Bearing
A-UC204D1M
Maximum Speed
6,660 RPM
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 19.1 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC204D1M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,660 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 63.5 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.