Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 25mm Bore

  • Mfr # SUCFPL205

  • Zoro # G1031037


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL205
Zoro #
G1031037
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Bolt Size
M10
Overall Height
95 mm
Dimension S
11 mm
Overall Width
36.8 mm
Dimension B
34 in
Dimension E
70 mm
Overall Length
95 mm
Dimension G
14.3 mm
Dimension A
95 mm
Back Side to Center Width
17 mm
Mount Hole Center-to-Center Length
70 mm
Mounting Bolt Size
M10
Mount Hole Size
11 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Height
70 mm
Flange Thickness
14.2 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
70 mm
Series
Corrosion Resistant with USDA-H1 Grease
Locking Type
Set Screw
Housing Material
Polymer
Dynamic Load Capacity
11,000 N
Static Load Capacity
1,420 lb
Temp. Range
-4 Degrees to 230 Degrees F
Finish
None
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Item
4 Bolt Flange Bearing
Includes
(4) Set Screws
Static Radial Load Capacity
8,000 N
Resistance Properties
Corrosion Resistant
Application
Food and Beverage
Bore Type
Cylindrical
Seal Type
Contact
Number of Mount Holes
4
Housing Material Finish
Unfinished
Included Bearing
SUC205
Seal Material
Silicone
Rolling Element Rows
1
Lubricant Material
FDA/USDA-H1 Solid Grease
System of Measurement
Metric
Maximum Speed
5,100 RPM
Housing Material Grade
PBT - Thermoplastic
Bearing Material Grade
440C
Housing Type
Square
Lubrication Openings
None
Closure
Double Sealed
Maximum Temperature
120 Degrees C
Minimum Temperature
-20 Degrees C
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC205, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 70 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.