Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 25mm Bore

  • Mfr # UCFU-25

  • Zoro # G5132276


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-25
Zoro #
G5132276
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Bolt Size
3/8 in
Overall Height
96 mm
Overall Length
96 mm
Overall Width
38.9 mm
Mount Hole Center-to-Center Length
69.9 mm
Flange Thickness
15.1 mm
Mount Hole Center-to-Center Height
69.9 mm
Back Side to Center Width
19.1 mm
Bore Diameter
25 mm
Mount Hole Size
11.5 mm
Mounting Bolt Size
M10

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
UCFU
Static Load Capacity
1,770 lb
Item
4 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Finish
black oxide
Dynamic Load Capacity
15,500 N
Locking Type
Set Screw
Includes
(4) Set Screws
Maximum Speed
5,900 RPM
Included Bearing
A-UC205D1M
Bore Type
Cylindrical
Housing Type
Square
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
7,850 N
System of Measurement
Metric
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Rolling Element Rows
1
Minimum Temperature
-40 Degrees C
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4
Seal Material
Nitrile Rubber
Lubricant Material
NLGI #3 Equivalent
Closure
Double Sealed
Bearing Material Grade
52100
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 19.1 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC205D1M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 69.9 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.