Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 30mm Bore

  • Mfr # SUCFPL206

  • Zoro # G2058463


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
30 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL206
Zoro #
G2058463
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Bolt Size
M10
Overall Height
107 mm
Overall Length
107 mm
Dimension S
11 mm
Dimension B
38.1 mm
Dimension E
83 mm
Dimension A
108 mm
Dimension G
14.3 mm
Overall Width
41.4 mm
Back Side to Center Width
19.2 mm
Mount Hole Center-to-Center Height
83 mm
Mount Hole Center-to-Center Length
83 mm
Bore Diameter
30 mm
Mounting Bolt Size
M10
Mount Hole Size
11 mm
Flange Thickness
14.3 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83 mm
Series
Corrosion Resistant with USDA-H1 Grease
Dynamic Load Capacity
15,300 N
Item
4 Bolt Flange Bearing
Temp. Range
-4 Degrees to 230 Degrees F
Housing Material
Polymer
Finish
None
Locking Type
Set Screw
Static Load Capacity
2,030 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Includes
(4) Set Screws
Lubrication Openings
None
Application
Food and Beverage
Closure
Double Sealed
Housing Type
Square
Housing Material Finish
Unfinished
Seal Type
Contact
Bore Type
Cylindrical
Seal Material
Silicone
Static Radial Load Capacity
11,500 N
Number of Mount Holes
4
Bearing Material Grade
440C
Rolling Element Rows
1
Minimum Temperature
-20 Degrees C
System of Measurement
Metric
Housing Material Grade
PBT - Thermoplastic
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
120 Degrees C
Included Bearing
SUC206
Maximum Speed
4,300 RPM
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 19.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC206, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Height 83 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.