Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Flange Bearing, 4-Bolt, Ball, 3/4" Bore SUCFPL204-12FG1

Flange Bearing, 4-Bolt, Ball, 3/4" Bore (Discontinued)

  • Mfr # SUCFPL204-12FG1
  • Zoro # G9123326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL204-12FG1
Zoro #
G9123326
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
M10
Overall Height
31mm
Overall Width
86mm
Overall Length
86mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
63.5 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Static Load Capacity
1530 lb
Housing Material
PBT
Dynamic Load Capacity
2270 lb
Temp. Range
-10 Degrees to 95 Degrees C
Locking Type
Set Screw
Finish
Painted
Item
4-Bolt Flange Bearing
Bearing Lubrication
FDA/USDA-H1 Solid Grease

Description

4-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 31mm, Overall Length 86mm, Overall Width 86mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.