Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # SUCF204-12
Zoro # G1692031
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCF204-12
Zoro #
G1692031
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
3/4 in
Bolt Size
M10
Overall Height
3 3/8 in
Dimension L
86 mm
Dimension A
86 mm
Dimension N
12 mm
Dimension G
11 mm
Dimension S
12.7 mm
Overall Width
1 5/16 in
Overall Length
3 3/8 in
Dimension E
64 mm
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
2 33/64 in
Flange Thickness
31/64 in
Back Side to Center Width
0.591 in
Mount Hole Center-to-Center Length
2 33/64 in
Mount Hole Size
0.472 in
Bore Diameter
3/4 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.