Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 3/4" Bore

  • Mfr # UCF204-012D1

  • Zoro # G0633096


product price: $49.11
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF204-012D1
Zoro #
G0633096
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
3 3/8 in
Overall Length
3 3/8 in
Overall Width
1 5/16 in
Mount Hole Center-to-Center Length
2 33/64 in
Bore Diameter
3/4 in
Flange Thickness
7/16 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Height
2 33/64 in
Back Side to Center Width
0.591 in
Mounting Bolt Size
7/16 in
Inner Ring Width
4.7 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 33/64 in
Series
Standard Duty
Locking Type
Set Screw
Finish
Painted
Dynamic Load Capacity
2,878 lbf
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 250 Degrees F
Item
4 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
1,500 lb
Includes
(4) Set Screws
Included Bearing
UC204-012D1
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Housing Type
Square
Seal Material
Nitrile Rubber
Housing Material Finish
Painted
Closure
Double Sealed
Static Radial Load Capacity
1,495 lbf
Seal Type
Contact
Maximum Speed
6,700 RPM
Lubrication Openings
One Zirc Fitting
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Number of Mount Holes
4
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC204-012D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.