Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 35mm Bore

  • Mfr # UCFU-35

  • Zoro # G5132215


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
35 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-35
Zoro #
G5132215
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Bolt Size
7/16 in
Overall Height
118.3 mm
Overall Length
118.3 mm
Overall Width
46.4 mm
Mount Hole Size
13.1 mm
Flange Thickness
16.7 mm
Back Side to Center Width
21 mm
Mounting Bolt Size
M12
Bore Diameter
35 mm
Mount Hole Center-to-Center Height
92.1 mm
Mount Hole Center-to-Center Length
92.1 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
UCFU
Finish
black oxide
Static Load Capacity
3,450 lb
Item
4 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
28,400 N
Housing Material
Cast Iron
Locking Type
Set Screw
Includes
(4) Set Screws
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
15,300 N
Housing Material Finish
Black Oxide
Housing Type
Square
Seal Material
Nitrile Rubber
Bearing Material Grade
52100
Closure
Double Sealed
Maximum Temperature
120 Degrees C
Included Bearing
A-UC207D1M
Rolling Element Rows
1
Maximum Speed
4,200 RPM
Bore Type
Cylindrical
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC207D1M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 92.1 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.