Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 40mm Bore

  • Mfr # UCFU-40

  • Zoro # G5132224


product price: $127.49
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
40 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFU-40
Zoro #
G5132224
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Bolt Size
7/16 in
Overall Height
131 mm
Overall Length
131 mm
Overall Width
54.3 mm
Mount Hole Center-to-Center Height
101.6 mm
Mount Hole Center-to-Center Length
101.6 mm
Mount Hole Size
13.1 mm
Back Side to Center Width
23.8 mm
Bore Diameter
40 mm
Mounting Bolt Size
M12
Flange Thickness
16.7 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 in
Series
UCFU
Locking Type
Set Screw
Dynamic Load Capacity
32,500 N
Temp. Range
-20 Degrees to 250 Degrees F
Item
4 Bolt Flange Bearing
Static Load Capacity
4,000 lb
Finish
black oxide
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Housing Material
Cast Iron
Includes
(4) Set Screws
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Maximum Speed
3,700 RPM
Minimum Temperature
-40 Degrees C
Closure
Double Sealed
System of Measurement
Metric
Housing Type
Square
Number of Mount Holes
4
Included Bearing
A-UC208D1M
Bore Type
Cylindrical
Bearing Material Grade
52100
Seal Type
Contact
Rolling Element Rows
1
Lubricant Material
NLGI #3 Equivalent
Static Radial Load Capacity
17,800 N
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
One Zirc Fitting
Maximum Temperature
120 Degrees C
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 23.8 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC208D1M, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 101.6 mm, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.