Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16 in. Bore; 5.8 in. Bolt Circle Diameter
- Mfr # UELFU-1.11/16
- Zoro # G712501557
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
1.688 in
Housing Type
Square
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UELFU-1.11/16
- Zoro #
- G712501557
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1.688 in
- Mount Hole Center-to-Center Length
- 4.125 in
Details
- Housing Material
- Cast Iron
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16 in. Bore; 5.8 in. Bolt Circle Diameter; 4-1/8 in. Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.