Shop NTN
See all product information
Create Account
HM801310, Tapered Roller Bearing Cup Single Cup 3251 In Od X 09063 In W Case Carburized Steel
- Mfr # HM801310
- Zoro # G407380146
product price:Â
$
27.39
/ea
Key Features
Outside Dia. (In.)
3/1/2004
Bearing Width (In.)
1.1563
Type
Beari
Material
Case Carburized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- HM801310
- Zoro #
- G407380146
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tapered Roller Bearing Cup
- Type
- Beari
- Material
- Case Carburized Steel
Dimensions
- Outside Dia. (In.)
- 3/1/2004
- Bearing Width (In.)
- 1.1563
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.