Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSB013CDTBT GLP4, Angular Contact Brg 65 Mm Id X 100 Mm Od X 72 Mm W Open

  • Mfr # HSB013CDTBT GLP4

  • Zoro # G008202700


product price: $4,360.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15º
Cage Material
Nylo
Type
A
Standard Preload (N)
Light
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
HSB013CDTBT GLP4
Zoro #
G008202700
UPC #
-
Country of Origin
Japan

Details

Contact Angle (Degree)
15º
Cage Material
Nylo
Type
A
Standard Preload (N)
Light
Bearing Material
Steel
Temp. Range (F)
-40 to 250ºF-40 to 120ºC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.