Zoro Homepage

Insert Ball Bearing, 2" Bore Dia.

  • Mfr # SUC211-32FG1

  • Zoro # G0612223


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
7,640 lb
Inside Dia.
2 in
Outside Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC211-32FG1
Zoro #
G0612223
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Inside Dia.
2 in
Outside Dia.
100 mm
Width
55.6 mm
Bore Dia. (In.)
2 in
Inside Dia. (In.)
2 in
Ring End to Center Width
1.315 in
Outside Diameter
3 59/64 in
Inner Ring Width
55.6 mm
Outer Ring Width
0.984 in
Bore Diameter
2 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC211-32FG1, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.