Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore 1-1/2 In

  • Mfr # SUC208-24

  • Zoro # G3030885


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/2 in
Inside Dia.
1 1/2 in
Locking Type
Setscrew
Outside Dia.
80 mm
Bearing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC208-24
Zoro #
G3030885
UPC #
-
Country of Origin
Israel

Dimensions

Bore Dia.
1 1/2 in
Inside Dia.
1 1/2 in
Outside Dia.
80 mm
Width
49.2 mm
Outside Diameter
3 9/64 in
Inner Ring Width
49.2 mm
Outer Ring Width
0.826 in
Ring End to Center Width
1.189 in
Bore Diameter
1 1/2 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
Stainless Steel
Dynamic Load Capacity (Lb.)
5,600 lb
Series
MUC
Includes
Set Screws
Minimum Temperature
-4 Degrees F
Rolling Element Material Grade
52100
Seal Material
Silicone
Ring Material Grade
440C
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material
Stainless Steel
Bearing Insert Shape
Spherical
Static Radial Load Capacity
4,090 lbf
Plain Bearing Material
Stainless Steel
Ball Material
Alloy Steel
Closure
Double Sealed
Rolling Element Material
Alloy Steel
Lubrication Openings
None
Shaft Locking Type
Set Screws
ISO Rating
Class 0
Ball Material Grade
52100
Dynamic Radial Load Capacity
5,125 lbf
Bearing Industry Number
SUC208-24
Rolling Element Rows
1
Standards
ISO Certified Class 0
System of Measurement
Inch
Lubricant Material
Non-Relubricatable
Load Direction
Radial
Maximum Temperature
250 Degrees F
Seal Type
Contact
Maximum Speed
3,300 RPM

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SUC208-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material Non-Relubricatable, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.