Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore 1-1/2 In

  • Mfr # UCS208-108LD1NR

  • Zoro # G0821213


product price: $68.59
/ea

Key Features

Bore Dia.
1 1/2 in
Series
UCS
Width
49.2 mm
Outside Dia.
80 mm
Dynamic Load Capacity (Lb.)
6,550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS208-108LD1NR
Zoro #
G0821213
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/2 in
Width
49.2 mm
Outside Dia.
80 mm
Inside Dia.
1 1/2 in
Inner Ring Width
49.2 mm
Bore Diameter
1 1/2 in
Outside Diameter
3 9/64 in
Ring End to Center Width
1.189 in
Outer Ring Width
0.826 in

Details

Item
Insert Bearing
Series
UCS
Dynamic Load Capacity (Lb.)
6,550 lb
Bearing Material
Steel
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Rolling Element Material Grade
52100
Load Direction
Radial
Ring Material
Alloy Steel
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Plain Bearing Material
Steel
Static Radial Load Capacity
4,000 lbf
Rolling Element Material
Alloy Steel
Shaft Locking Type
Set Screws
Bearing Insert Shape
Cylindrical
Ball Material Grade
52100
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Rows
1
Ball Material
Alloy Steel
Bearing Industry Number
UCS208-108LD1NR
Lubrication Openings
None
Ring Material Grade
52100
Seal Type
Contact
Dynamic Radial Load Capacity
6,545 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UCS208-108LD1NR, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Closure Double Sealed, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.